Check Availability
Barbed x Barbed x MNPT Tee, Polypropylene, 1/2" Barb Size, White
  • ELDON JAMES 

    Barbed x Barbed x MNPT Tee, Polypropylene, 1/2" Barb Size, White

  • Item # 1ZKV1
  • Mfr. Model # T8-8WP
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1ZKV1
Mfr. Model # T8-8WP
UNSPSC #40142605
Shipping Weight 0.17 lbs
Country of Origin USA *
Item Tee
Tube Fitting Material Polypropylene
Barb Size 1/2"
Fitting Connection Type Barbed x Barbed x MNPT
Pipe Size - Pipe Fitting 1/2"
Max. Pressure 150 psi
Temp. Range 9 Degrees to 150 Degrees F
Color White
Compliance RoHS Compliant

* This product's country of origin is subject to change

Compliance and Restrictions