Check Availability
  • ELDON JAMES 

    Barbed x Barbed x MNPT Tee, Polypropylene, 3/8" Barb Size, White

  • Item # 1ZKU7
  • Mfr. Model # T6-6WP
Barbed x Barbed x MNPT Tee, Polypropylene, 3/8" Barb Size, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1ZKU7
Mfr. Model # T6-6WP
UNSPSC #40142605
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Tee
Tube Fitting Material Polypropylene
Barb Size 3/8"
Fitting Connection Type Barbed x Barbed x MNPT
Pipe Size - Pipe Fitting 3/8"
Max. Pressure 150 psi
Temp. Range 9 Degrees to 150 Degrees F
Color White
Compliance RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions