Check Availability
Barbed x Barbed x MNPT Tee, Polypropylene, 1/4" Barb Size, White
  • ELDON JAMES 

    Barbed x Barbed x MNPT Tee, Polypropylene, 1/4" Barb Size, White

  • Item # 1ZKU4
  • Mfr. Model # T4-4WP
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1ZKU4
Mfr. Model # T4-4WP
UNSPSC #40142605
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Tee
Tube Fitting Material Polypropylene
Barb Size 1/4"
Fitting Connection Type Barbed x Barbed x MNPT
Pipe Size - Pipe Fitting 1/4"
Max. Pressure 150 psi
Temp. Range 9 Degrees to 150 Degrees F
Color White
Compliance RoHS Compliant

* This product's country of origin is subject to change

Compliance and Restrictions