Check Availability
  • ELDON JAMES 

    Barbed x Barbed x MNPT Tee, Nylon, 3/8" Barb Size, Black

  • Item # 1ZJE7
  • Mfr. Model # T6-6BN
Barbed x Barbed x MNPT Tee, Nylon, 3/8" Barb Size, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Precision-molded plastic barbed tees are designed to help provide outstanding leak prevention. The antirotation devices help prevent tube stress and wear. Nylon tees are suitable for outdoor applications where UV protection is desired, such as automotive and marine applications.
Show More Close
 

Technical Specifications

Item # 1ZJE7
Mfr. Model # T6-6BN
UNSPSC #40142605
Shipping Weight 0.12 lbs
Country of Origin USA *
Item Tee
Tube Fitting Material Nylon
Barb Size 3/8"
Fitting Connection Type Barbed x Barbed x MNPT
Pipe Size - Pipe Fitting 3/8"
Max. Pressure 150 psi
Temp. Range -50 Degrees to 275 Degrees F
Color Black
Standards NSF 61 And 51 Certified, FDA Compliant, Meets USP Class VI Requirements
* This product's country of origin is subject to change

Compliance and Restrictions