Check Availability
  • ELDON JAMES 

    Barbed x Barbed x MNPT Male Tee, Polyethylene, 1" Barb Size, Natural

  • Item # 1ZKD4
  • Mfr. Model # T16-16HDPE
Barbed x Barbed x MNPT Male Tee, Polyethylene, 1" Barb Size, Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1ZKD4
Mfr. Model # T16-16HDPE
UNSPSC #40142605
Shipping Weight 0.57 lbs
Country of Origin USA *
Item Male Tee
Tube Fitting Material HDPE
Barb Size 1"
Fitting Connection Type Barbed x Barbed x MNPT
Pipe Size - Pipe Fitting 1"
Max. Pressure 260 psi
Temp. Range -80 Degrees to 226 Degrees F
Color Natural
Standards NSF 61 And 51 Certified, Complies With FDA 21 CFR177.1520, Meet USP Class VI Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms