Check Availability
  • ELDON JAMES 

    Barbed x Barbed x MNPT Male Tee, Polyvinylidene Chloride, 1/2" Barb Size, Natural

  • Item # 1ZJP4
  • Mfr. Model # T8-8NK
Barbed x Barbed x MNPT Male Tee, Polyvinylidene Chloride, 1/2" Barb Size, Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1ZJP4
Mfr. Model # T8-8NK
UNSPSC #40142605
Shipping Weight 0.17 lbs
Country of Origin USA *
Item Male Tee
Tube Fitting Material PVDC
Barb Size 1/2"
Fitting Connection Type Barbed x Barbed x MNPT
Pipe Size - Pipe Fitting 1/2"
Max. Pressure 260 psi
Temp. Range -80 Degrees to 226 Degrees F
Color Natural
Standards NSF 61 And 51 Certified, FDA Compliant, Meets USP Class VI Requirements
* This product's country of origin is subject to change

Compliance and Restrictions