Check Availability
  • ELDON JAMES 

    Barbed x Barbed x MNPT Male Tee, Polyvinylidene Chloride, 1/4" Barb Size, Natural

  • Item # 1ZJP3
  • Mfr. Model # T8-4NK
Barbed x Barbed x MNPT Male Tee, Polyvinylidene Chloride, 1/4" Barb Size, Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Precision-molded plastic barbed tees are designed to help provide outstanding leak prevention. The antirotation devices help prevent tube stress and wear. Polyvinylidene fluoride tees offer excellent chemical and heat resistance, and are ideal for chemical plant and medical applications.
Show More Close
 

Technical Specifications

Item # 1ZJP3
Mfr. Model # T8-4NK
UNSPSC #40142605
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Male Tee
Tube Fitting Material PVDC
Barb Size 1/4"
Fitting Connection Type Barbed x Barbed x MNPT
Pipe Size - Pipe Fitting 1/2"
Max. Pressure 260 psi
Temp. Range -80 Degrees to 226 Degrees F
Color Natural
Standards NSF 61 And 51 Certified, FDA Compliant, Meets USP Class VI Requirements
* This product's country of origin is subject to change

Compliance and Restrictions