This item has been discontinued.  For alternate products call 1-800-217-6872.

  • ELDON JAMES 

    Barbed Tee, Kynar, 1/2" Barb Size, Natural

  • Item # 23CM23
  • Mfr. Model # T0-8 NK-QC
Barbed Tee, Kynar, 1/2" Barb Size, Natural

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Precision-molded plastic barbed tees are designed to help provide outstanding leak prevention. The antirotation devices help prevent tube stress and wear.
Show More Close
 

Technical Specifications

Item # 23CM23
Mfr. Model # T0-8 NK-QC
UNSPSC #40142605
Shipping Weight 0.025 lbs
Country of Origin USA *
Item Tee
Tube Fitting Material Kynar(R)
Barb Size 1/2"
Fitting Connection Type Barbed
Max. Pressure 260 psi@70 Degrees F
Temp. Range -80 Degrees to 226 Degrees F
Color Natural
Standards FDA 21CFR 177.2563
Compliance USP Class VI, RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms