Check Availability
  • ELDON JAMES 

    Barbed Tee, Polypropylene, 3/16" Barb Size, White

  • Item # 1ZKT6
  • Mfr. Model # T0-3WP
Barbed Tee, Polypropylene, 3/16" Barb Size, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Precision-molded plastic barbed tees are designed to help provide outstanding leak prevention. The antirotation devices help prevent tube stress and wear.
Show More Close
 

Technical Specifications

Item # 1ZKT6
Mfr. Model # T0-3WP
UNSPSC #40142605
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Tee
Tube Fitting Material Polypropylene
Barb Size 3/16"
Fitting Connection Type Barbed
Max. Pressure 150 psi
Temp. Range 9 Degrees to 150 Degrees F
Color White
Compliance RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions