Check Availability
  • ELDON JAMES 

    Barbed Tee, HDPE, 1/2" Barb Size, Natural

  • Item # 1ZKD2
  • Mfr. Model # T0-8HDPE
Barbed Tee, HDPE, 1/2" Barb Size, Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Precision-molded plastic barbed tees are designed to help provide outstanding leak prevention. The antirotation devices help prevent tube stress and wear. Polyethylene tees are highly chemical resistant and ideal for chemical plant, food plant, and water applications.
Show More Close
 

Technical Specifications

Item # 1ZKD2
Mfr. Model # T0-8HDPE
UNSPSC #40142605
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Tee
Tube Fitting Material HDPE
Barb Size 1/2"
Fitting Connection Type Barbed
Max. Pressure 260 psi
Temp. Range -80 Degrees to 226 Degrees F
Color Natural
Standards NSF 61 and 51 Certified, Complies With FDA 21 CFR177.1520, Meet USP Class VI Requirements
Compliance RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms