Check Availability
  • ELDON JAMES 

    Barbed Tee, PVC, 1/2" Barb Size, Natural

  • Item # 1ZJN7
  • Mfr. Model # T0-8NK
Barbed Tee, PVC, 1/2" Barb Size, Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Precision-molded plastic barbed tees are designed to help provide outstanding leak prevention. The antirotation devices help prevent tube stress and wear. Polyvinylidene fluoride tees offer excellent chemical and heat resistance, and are ideal for chemical plant and medical applications.
Show More Close
 

Technical Specifications

Item # 1ZJN7
Mfr. Model # T0-8NK
UNSPSC #40142605
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Tee
Tube Fitting Material PVC
Barb Size 1/2"
Fitting Connection Type Barbed
Max. Pressure 260 psi@70 Degrees F
Temp. Range -80 Degrees to 226 Degrees F
Color Natural
Standards NSF 61 and 51 Certified, FDA Compliant, Meets USP Class VI Requirements
Compliance RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions