Check Availability
  • ELDON JAMES 

    Barbed Tee, PVC, 1/8" Barb Size, Natural

  • Item # 1ZJN4
  • Mfr. Model # T0-2NK
Barbed Tee, PVC, 1/8" Barb Size, Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1ZJN4
Mfr. Model # T0-2NK
UNSPSC #40142605
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Tee
Tube Fitting Material PVC
Barb Size 1/8"
Fitting Connection Type Barbed
Max. Pressure 260 psi@70 Degrees F
Temp. Range -80 Degrees to 226 Degrees F
Color Natural
Standards NSF 61 and 51 Certified, FDA Compliant, Meets USP Class VI Requirements
Compliance RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions