Check Availability
  • ELC SECURITY PRODUCTS 

    Padlock Seals, Polypropylene, Red, 6", 250 PK

  • Item # 49AH80
  • Mfr. Model # 019N16ST3PCRD
Padlock Seals, Polypropylene, Red, 6", 250 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49AH80
Mfr. Model # 019N16ST3PCRD
UNSPSC #24141504
Shipping Weight 2.0 lbs
Country of Origin Brazil *
Item Wire Loop Molded Seals
Security Seal Marking Type Embossed
Security Seal Primary Application Utility Meter Seals
Security Seal Primary Material Polypropylene
Primary Color Red
Useable Length 6"
Imprinting 1 Line of 5 Characters
Number of Digits 3
Breaking Strength 63 lb.
Tool Required Removal
Wire Length 6"
Thickness 1/16"
Security Seal Type Padlock Seals
Security Seal Flag Dimensions 9/32" H x 59/64" W
Barcoding No
Marking Parameters Random Numbers
Tearaway Option No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms