Check Availability
  • ELC SECURITY PRODUCTS 

    Padlock Seals, Polyethylene, Orange, 5-1/2", 250 PK

  • Item # 49AH59
  • Mfr. Model # 011N13PL1PPOR
Padlock Seals, Polyethylene, Orange, 5-1/2", 250 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49AH59
Mfr. Model # 011N13PL1PPOR
UNSPSC #24141504
Shipping Weight 2.0 lbs
Country of Origin Brazil *
Item Anchor ATM Molded Seals
Security Seal Marking Type Embossed
Security Seal Primary Application ATM Boxes
Security Seal Primary Material Polyethylene
Primary Color Orange
Useable Length 5-1/2"
Imprinting 1 Line of 5 Characters
Number of Digits 3
Breaking Strength 18 lb.
Tool Required Not Required
Thickness 5/64"
Security Seal Type Padlock Seals
Security Seal Flag Dimensions 5/16" H x 2-1/8" W
Barcoding No
Marking Parameters Random Numbers
Tearaway Option No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms