Check Availability
  • ELC SECURITY PRODUCTS 

    Adjustable Length Seals, Polyethylene, Blue, 4-3/8", 250 PK

  • Item # 49AH43
  • Mfr. Model # 061N14PPBL
Adjustable Length Seals, Polyethylene, Blue, 4-3/8", 250 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49AH43
Mfr. Model # 061N14PPBL
UNSPSC #24141504
Shipping Weight 2.0 lbs
Country of Origin Brazil *
Item Pull Rip Molded Seals
Security Seal Marking Type Embossed
Security Seal Primary Application Hatches
Security Seal Primary Material Polyethylene
Primary Color Blue
Useable Length 4-3/8"
Imprinting 1 Line of 5 Characters
Number of Digits 3
Breaking Strength 37 lb.
Tool Required Not Required
Thickness 9/64"
Security Seal Type Adjustable Length Seals
Security Seal Flag Dimensions 27/64" H x 1-1/8" W
Barcoding No
Marking Parameters Random Numbers
Tearaway Option Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms