Check Availability
  • EKLIND 

    L Shape Ball End Torx Key with T40 Tip Size

  • Item # 2CXZ1
  • Mfr. Model # 15040
L Shape Ball End Torx Key with T40 Tip Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CXZ1
Mfr. Model # 15040
UNSPSC #27111716
Catalog Page 807
Shipping Weight 0.03 lbs
Country of Origin USA *
Hex/Torx Key Product Grouping Torx Key
Item Ball End Torx Key
Shape L
Tip Size T40
Arm Length 4-7/8"
Handle Length 1"
Blade Material Alloy Steel
Finish Black Oxide
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated / Uninsulated Uninsulated
Handle Type Plain
Handle Color Gray
Handle Material Steel
Working Angle 35 Degrees
Meets/Exceeds ANSI B18.3, GGG-K-275D
* This product's country of origin is subject to change

Compliance and Restrictions