Check Availability
Stainless Steel Self Drilling Screw, Includes Sealing Washer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For exposed fastener metal panel roofs.
Show More Close
 

Technical Specifications

Item # 44A185
Mfr. Model # JF3-2-5.5x25-E16
UNSPSC #60104701
Shipping Weight 7.25 lbs
Country of Origin Germany *
Item Self Drilling Screw
For Use With Solar Mounting Systems
Height 0.63"
Width 0.63"
Depth 1.00"
Weight 0.02 lb.
Includes Sealing Washer
Material Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In