Check Availability
Stainless Steel Adjustable Bracket, Includes Screws
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

If there is no possibility to fasten into the roof substructure, one solution is the EJOT Solar Adjustable Trap Bracket (ATB) to fasten mounting systems for PV and thermal solar installations directly to trapezoidal exposed-fastener metal roofs. EJOT Solar ATB fits almost all common trapezoidal metal roof profiles and insulated foam panels. It is adjustable to the width of the specific roof profile’s crown, and offers variability in height for attaching all kinds of different mounting and rail systems, either top rail mount or side rail mount.
Show More Close
 

Technical Specifications

Item # 31NJ79
Mfr. Model # 3100001310
UNSPSC #60104701
Shipping Weight 0.73 lbs
Country of Origin Germany *
Item Adjustable Bracket
For Use With Solar Mounting Systems
Height 3.00"
Width 3.50"
Depth 5.50"
Weight 0.70 lb.
Includes Screws
Material Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In