Check Availability
  • EISCO SCIENTIFIC 

    No Tip Bunsen Burner,Iron,LP Fuel

  • Item # 52TA18
  • Mfr. Model # CH0992LP
No Tip Bunsen Burner,Iron,LP Fuel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52TA18
Mfr. Model # CH0992LP
UNSPSC #41102401
Shipping Weight 0.6 lbs
Country of Origin India *
Item No Tip Bunsen Burner
Type Flame Stabilizer
Fuel Type LP
Btu Output 2000 to 3200
Max. Temp. 1500 Degrees C
Barb Size 8mm
Material Iron
Outside Dia. 11mm
Overall Height 6"
* This product's country of origin is subject to change

Compliance and Restrictions