Check Availability
  • EISCO SCIENTIFIC 

    Bunsen Burner,Tirrill,LP Fuel

  • Item # 52TA12
  • Mfr. Model # CH0095A
Bunsen Burner,Tirrill,LP Fuel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Next GenĀ® Burner is similar to a Bunsen burner and allows the user to be safe while handing the burner. The burner features an easy to carry finger handle, allowing you to carry a hot burner with ease and safety. Expanded base prevents easy tipping, even with hoses connected. Spaced feet so burner can fit comfortably under stand.
Show More Close
 

Technical Specifications

Item # 52TA12
Mfr. Model # CH0095A
UNSPSC #41102401
Catalog Page 651
Shipping Weight 0.9 lbs
Country of Origin India *
Item Bunsen Burner
Type Tirrill
Fuel Type LP
Btu Output 2000 to 3200
Max. Temp. 1550 Degrees C
Barb Size 8mm
Material Iron
Outside Dia. 13mm
Overall Height 6"
* This product's country of origin is subject to change

Compliance and Restrictions