Check Availability
  • EIKO 

    750 Watts Halogen Reflector Lamp, T5, Medium Prefocus Flanged Single Contact (P28s), 20,000 Lumens

  • Item # 6DZJ7
  • Mfr. Model # EGF
750 Watts Halogen Reflector Lamp, T5, Medium Prefocus Flanged Single Contact (P28s), 20,000 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This halogen reflector lamp is designed for use in projection applications.
Show More Close
 

Technical Specifications

Item # 6DZJ7
Mfr. Model # EGF
UNSPSC #45111602
Shipping Weight 0.2 lbs
Country of Origin Japan *
Item Halogen Reflector Lamp
Overall Bulb Shape T
Bulb Shape T5
Bulb Base Type Medium Prefocus Flanged Single Contact (P28s)
Watts 750
Average Bulb Life 250 hr.
Lumens 20,000
Voltage 120
Light Technology Halogen
Light Appearance 3000 to 3999K, Warm White
Bulb Type Miniature
Max. Overall Bulb Length 6"
Dimmable Yes
Light Bulb Dia. 5/8"
Bulb Finish Clear
Bulb Color Temp. 3200K
Bulb Designation EGF
Shatter-Resistant No
Three-Way No
Bulb Power Source Plug and Play
High Output No
Indoor/Outdoor Usage Indoor Only
Bulb Primary Application Projection
Rough Service No
ANSI Code EGF
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions