Check Availability
  • EIKO 

    1000 Watts Halogen Reflector Lamp, T7, Mogul Prefocus (P40s), 23,000 Lumens, 3050K Bulb Color Temp.

  • Item # 6DZH5
  • Mfr. Model # BVT
1000 Watts Halogen Reflector Lamp, T7, Mogul Prefocus (P40s), 23,000 Lumens, 3050K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This halogen reflector lamp is designed for use in projection applications.
Show More Close
 

Technical Specifications

Item # 6DZH5
Mfr. Model # BVT
UNSPSC #45111602
Catalog Page 496
Shipping Weight 0.9 lbs
Country of Origin Japan *
Item Halogen Reflector Lamp
Overall Bulb Shape T
Bulb Shape T7
Bulb Base Type Mogul Prefocus (P40s)
Watts 1000
Average Bulb Life 500 hr.
Lumens 23,000
Voltage 120
Light Technology Halogen
Light Appearance 3000 to 3999K, Warm White
Bulb Type Miniature
Max. Overall Bulb Length 7"
Dimmable Yes
Light Bulb Dia. 1"
Bulb Finish Clear
Bulb Color Temp. 3050K
Bulb Designation BVT
Shatter-Resistant No
Three-Way No
Bulb Power Source Plug and Play
High Output No
Indoor/Outdoor Usage Indoor Only
Bulb Primary Application Projection
Rough Service No
ANSI Code BVT
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions