Check Availability
  • EIKO 

    100 Watts Halogen Reflector Lamp, T3-1/4, 2-Pin Prefocus (GZ9.5), 2900 Lumens

  • Item # 6DZG8
  • Mfr. Model # FDT
100 Watts Halogen Reflector Lamp, T3-1/4, 2-Pin Prefocus (GZ9.5), 2900 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6DZG8
Mfr. Model # FDT
UNSPSC #45111602
Catalog Page 496
Shipping Weight 0.03 lbs
Country of Origin China *
Item Halogen Reflector Lamp
Overall Bulb Shape T
Bulb Shape T3-1/4
Bulb Base Type 2-Pin Prefocus (GZ9.5)
Watts 100
Average Bulb Life 50 hr.
Lumens 2900
Voltage 12
Light Technology Halogen
Light Appearance 3000 to 3999K, Warm White
Bulb Type Miniature
Max. Overall Bulb Length 2-1/4"
Dimmable Yes
Light Bulb Dia. 27/64"
Bulb Finish Clear
Bulb Color Temp. 3350K
Bulb Designation FDT
Shatter-Resistant No
Three-Way No
Bulb Power Source Plug and Play
High Output No
Indoor/Outdoor Usage Indoor Only
Bulb Primary Application Projection
Rough Service No
ANSI Code FDT
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close