Check Availability
  • EGA 

    Work Platform, Steel, Single Access Platform Style, 24" to 27" Platform Height

  • Item # 4UYA7
  • Mfr. Model # CW1-27-3-3
Work Platform, Steel, Single Access Platform Style, 24" to 27" Platform Height
Qty
  • Web Price
    $915.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4UYA7
Mfr. Model # CW1-27-3-3
UNSPSC #30191501
Shipping Weight 130.0 lbs
Country of Origin USA *
Work Platform Item Single Access Multi-Step Platform
Material Steel
Platform Style Single Access
Platform Height 24" to 27"
Load Capacity 500 lb.
Number of Modular Decks 1
Base Depth 56-1/4"
Bottom Width 38-1/4"
Platform Depth 38-1/4"
Platform Width 34-11/16"
Overall Height 2 ft. 3"
Number of Legs 6
Number of Steps 2
Step Width 36"
Step Depth 9-1/2"
Climbing Angle 59 Degrees
Step Tread Serrated
Color Gray
Finish Enamel
Standards OSHA
Handrails Included No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms