Check Availability
  • EGA 

    Work Platform, Steel, Single Access Platform Style, 15" to 18" Platform Height

  • Item # 4UYA5
  • Mfr. Model # CW1-18-2-3
Work Platform, Steel, Single Access Platform Style, 15" to 18" Platform Height
Qty
  • Web Price
    $702.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4UYA5
Mfr. Model # CW1-18-2-3
UNSPSC #30191501
Shipping Weight 78.0 lbs
Country of Origin USA *
Work Platform Item Single Access Multi-Step Platform
Material Steel
Platform Style Single Access
Platform Height 15" to 18"
Load Capacity 500 lb.
Number of Modular Decks 1
Base Depth 47-1/4"
Bottom Width 38-1/4"
Platform Depth 38-1/4"
Platform Width 34-11/16"
Overall Height 1 ft. 6"
Number of Legs 6
Number of Steps 1
Step Width 35"
Step Depth 9-1/2"
Climbing Angle 59 Degrees
Step Tread Serrated
Color Gray
Finish Enamel
Standards OSHA and ANSI
Handrails Included No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms