Check Availability
  • EGA 

    Vertical Storage, 72" x 60" x 38", Unassembled, Yellow

  • Item # 9JCC3
  • Mfr. Model # VCC20KD
Vertical Storage, 72" x 60" x 38", Unassembled, Yellow
Qty
  • Web Price
    $1,569.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9JCC3
Mfr. Model # VCC20KD
UNSPSC #24112402
Shipping Weight 225.0 lbs
Country of Origin USA *
Safety Storage Application Cylinder Cabinet
Cylinder Cabinet Storage Type Vertical
Cylinder Capacity 20
Height 72"
Width 60"
Depth 38"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 0
Assembled/Unassembled Unassembled
Color Yellow
Cabinet Height Range Full Height
Safety Cabinet Standards OSHA
Rated For Flammable Storage No
Roof Material 18 ga. Steel
Construction Knockdown, 13 ga. Steel Panel
Item Gas Cylinder Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms