This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • EGA 

    Vertical Storage, 72" x 30" x 38", Assembled, Yellow

  • Item # 9GU01
  • Mfr. Model # VCC10SU
Vertical Storage, 72" x 30" x 38", Assembled, Yellow

See alternate products available online.

Technical Specifications

Item # 9GU01
Mfr. Model # VCC10SU
UNSPSC #24112402
Shipping Weight 309.0 lbs
Country of Origin USA *
Safety Storage Application Cylinder Cabinet
Cylinder Cabinet Storage Type Vertical
Cylinder Capacity 10
Height 72"
Width 30"
Depth 38"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 0
Assembled/Unassembled Assembled
Color Yellow
Cabinet Height Range Full Height
Safety Cabinet Standards OSHA
Rated For Flammable Storage No
Roof Material 18 ga. Steel
Construction Welded, 13 ga. Steel Panel
Item Gas Cylinder Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms