Check Availability
  • EGA 

    Rubber Tip, 1-1/4" Height, 1-7/16" Width, Package Quantity 4

  • Item # 38CD17
  • Mfr. Model # RUBTS-S
Rubber Tip, 1-1/4" Height, 1-7/16" Width, Package Quantity 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38CD17
Mfr. Model # RUBTS-S
UNSPSC #30191501
Shipping Weight 0.3 lbs
Country of Origin China *
Item Rubber Tip
For Use With Ladders, Aluminum and Steel Mobile Platforms
Overall Length 1-7/16"
Overall Width 1-7/16"
Overall Height 1-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.