Check Availability
  • EGA 

    4-Step Rolling Ladder, Antislip Vinyl Step Tread, 64" Overall Height, 450 lb. Load Capacity

  • Item # 8YEV9
  • Mfr. Model # F015
4-Step Rolling Ladder, Antislip Vinyl Step Tread, 64" Overall Height, 450 lb. Load Capacity
Qty
  • Web Price
    $565.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8YEV9
Mfr. Model # F015
UNSPSC #30191501
Shipping Weight 51.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Steel
Platform Height 40"
Handrails Included Yes
Handrail Height 30"
Overall Height 64"
Number of Steps 4
Assembled/Unassembled Assembled
Load Capacity 450 lb.
Step Tread Antislip Vinyl
Platform Depth 14"
Platform Width 17"
Bottom Width 22"
Base Depth 36"
Climbing Angle 60 Degrees
Step Depth 7"
Step Width 17"
Ladder Actuation Weight Activated Step Lock
Finish Painted
Color Gray
Standards OSHA
Rear Exit No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms