Check Availability
  • EGA 

    3-Step Rolling Ladder, Antislip Vinyl Step Tread, 54" Overall Height, 450 lb. Load Capacity

  • Item # 8C070
  • Mfr. Model # F005
3-Step Rolling Ladder, Antislip Vinyl Step Tread, 54" Overall Height, 450 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8C070
Mfr. Model # F005
UNSPSC #30191501
Shipping Weight 41.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Steel
Platform Height 30"
Handrails Included Yes
Handrail Height 24"
Overall Height 54"
Number of Steps 3
Assembled/Unassembled Assembled
Load Capacity 450 lb.
Step Tread Antislip Vinyl
Platform Depth 14"
Platform Width 17"
Bottom Width 22"
Base Depth 29"
Climbing Angle 60 Degrees
Step Depth 7"
Step Width 17"
Ladder Actuation Weight Activated Step Lock
Finish Painted
Color Beige
Standards OSHA
Rear Exit No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms