Check Availability
  • EEMAX 

    Electric Tankless Water Heater, 208VAC

  • Item # 30UL14
  • Mfr. Model # AP064208 EFD N4
Electric Tankless Water Heater, 208VAC
Qty
  • Web Price
    $16,840.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compact and 99% energy efficient, this EEMAX electric tankless water heater only heats water when needed and can deliver unlimited hot water. Model requires no venting, T&P valves, or drain pans to help ease installation. Field serviceable element. Suitable for use in commercial, industrial, residential, industrial, and safety applications.
Show More Close
 

Technical Specifications

Item # 30UL14
Mfr. Model # AP064208 EFD N4
UNSPSC #40101825
Catalog Page 2706
Shipping Weight 90.0 lbs
Country of Origin USA *
Item Electric Tankless Water Heater
For Use With Emergency Eye, Face & Drench
Mount Vertical
Overall Height 24"
Overall Width 30"
Overall Depth 14"
Wattage 64,000
Voltage 208VAC
Phase 3
Max. Amps 178
Wire Size 3/0 AWG
Elements Lead-Free Replaceable Cartridge Insert
Temp. Rise @ 6.0 GPM 72 Degrees F
Temp. Rise @ 2.5 GPM Limited to Thermostatic Setting
Temp. Rise @ 4.0 GPM 109 Degrees F
Temp. Rise @ 8.0 GPM 54 Degrees F
Temp. Rise @ 20.0 GPM 22 Degrees F
Flow Range Up to 40 gpm
Water Output Temp. 60 Degrees to 90 Degrees F
Input Connection 1-1/4" NPT
Min. Flow Activation 2.50 gpm
NEMA Rating 4
Standards UL 499, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms