Check Availability
  • EEMAX 

    Bare Wire Style Heating Element

  • Item # 6FCA8
  • Mfr. Model # EX720
Bare Wire Style Heating Element
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6FCA8
Mfr. Model # EX720
UNSPSC #40101830
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Heating Element
Voltage 208
Hz 50/60
Watts 9600
Style Bare Wire
Insert Length (In.) 7-3/4
For Use With Mfr. No. ED032480T2T
* This product's country of origin is subject to change

Compliance and Restrictions