Check Availability
  • EEMAX 

    480V Emergency Eye, Face & Drench Showers Electric Tankless Water Heater, 108,000 Watts, 130 Amps -

  • Item # 30UL38
  • Mfr. Model # AP108480 EFD N4
480V Emergency Eye, Face & Drench Showers Electric Tankless Water Heater, 108,000 Watts, 130 Amps -
Qty
  • Web Price
    $12,767.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30UL38
Mfr. Model # AP108480 EFD N4
UNSPSC #40101825
Shipping Weight 90.0 lbs
Country of Origin USA *
Item Electric Tankless Water Heater
Water Heater Design Point-of-Use
Water Heater Application Emergency Eye, Face & Drench Showers
Commercial / Residential Commercial
Watts - Water Heaters 108,000
Amps - Water Heaters 130
Voltage - Water Heaters 480
Min. Flow Activation 2.50 gpm
Phase - Water Heaters 3
Temp. Range - Water Heaters 60 Degrees to 90 Degrees F
Water Connection 1-1/4" NPT
Item - Water Heaters Electric Tankless Water Heater
Temp. Rise @ 2.5 GPM - Water Heaters 90 Degrees F
Temp. Rise @ 6.0 GPM 122 Degrees F
Temp. Rise @ 4.0 GPM Limited to Thermostatic Setting
Temp. Rise @ 8.0 GPM 92 Degrees F
Temp. Rise @ 20.0 GPM 37 Degrees F
NEMA Rating 4
Elements Lead-Free Replaceable Cartridge Insert
Default Temperature 120 Degrees F
Mounting Vertical
Pressure Range 150 psi
Max. Flow Rate 40 gpm
Wire Size 1 AWG
Height 17-27/64"
Width 26-11/64"
Depth 10-9/32"
Features Fine Tuned Control Board with Temp/Pressure/Flow Algortithm, Speed to Temperature, Low Hysteresis, Low Pressure Drop, Minimal Diagnostics, and Temperature Overshoot, Dry Fire Safety Sensor, Temp Accuracy: +/- 1 Degrees at Steady State Flow
Standards UL 499, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms