Check Availability
  • EEMAX 

    480V Emergency Eye, Face & Drench Showers Electric Tankless Water Heater, 54,000 Watts, 65 Amps - Wa

  • Item # 30UL09
  • Mfr. Model # AP054480 EFD N4X
480V Emergency Eye, Face & Drench Showers Electric Tankless Water Heater, 54,000 Watts, 65 Amps - Wa
Qty
  • Web Price
    $14,435.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30UL09
Mfr. Model # AP054480 EFD N4X
UNSPSC #40101825
Shipping Weight 90.0 lbs
Country of Origin USA *
Item Electric Tankless Water Heater
Water Heater Design Point-of-Use
Water Heater Application Emergency Eye, Face & Drench Showers
Commercial / Residential Commercial
Watts - Water Heaters 54,000
Amps - Water Heaters 65
Voltage - Water Heaters 480
Min. Flow Activation 1.50 gpm
Phase - Water Heaters 3
Temp. Range - Water Heaters 60 Degrees to 90 Degrees F
Water Connection 1-1/4" NPT
Item - Water Heaters Electric Tankless Water Heater
Temp. Rise @ 1.5 GPM Limited to Thermostatic Setting
Temp. Rise @ 2.5 GPM - Water Heaters 147 Degrees F
Temp. Rise @ 6.0 GPM 61 Degrees F
Temp. Rise @ 4.0 GPM 92 Degrees F
Temp. Rise @ 8.0 GPM 46 Degrees F
Temp. Rise @ 20.0 GPM 18 Degrees F
NEMA Rating 4X
Elements Lead-Free Replaceable Cartridge Insert
Default Temperature 120 Degrees F
Mounting Vertical
Pressure Range 150 psi
Max. Flow Rate 40 gpm
Wire Size 6 AWG
Height 17-27/64"
Width 26-11/64"
Depth 10-9/32"
Features Fine Tuned Control Board with Temp/Pressure/Flow Algortithm, Speed to Temperature, Low Hysteresis, Low Pressure Drop, Minimal Diagnostics, and Temperature Overshoot, Dry Fire Safety Sensor, Temp Accuracy: +/- 1 Degrees at Steady State Flow
Standards UL 499, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms