Check Availability
  • EDWARDS SIGNALING 

    Warning Light

  • Item # 40Z971
  • Mfr. Model # 57PLEDMR120AB
Warning Light
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40Z971
Mfr. Model # 57PLEDMR120AB
UNSPSC #39111706
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Warning Light
Color Red
Lamp Type LED
Flashes per Minute 65
Lamp Life 148,000 hr.
Lens Design Fresnel
Lens Material Polycarbonate
Housing Material Polycarbonate
Mounting Surface or Conduit
Operating Temp. -31 to 150.8 Degrees F
Rating IP66, NEMA 4X
Power Source 120VAC
Current Drawn 0.250A
Height 8"
Diameter 6-1/2"
Standards UL, cUL
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms