Check Availability
  • Strobe and Flashing Lights
  • EDWARDS SIGNALING 

    Warning Light, Strobe Tube, 120VAC, 6-3/4" Height

  • Item # 16G654
  • Mfr. Model # 105HISTB-N5
Warning Light,  Strobe Tube,  120VAC,  6-3/4" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16G654
Mfr. Model # 105HISTB-N5
UNSPSC #39111706
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Warning Light
Color Blue
Lamp Type Strobe Tube
Lamp Life 3000 hr.
Lens Material Polycarbonate
Housing Material Glass Reinforced Thermoplastic Polyester
Mounting Surface
Rating UL Class 1 Div 2, Groups A,B,C, D, Class II Div 2, Groups F, G, Class III
Power Source 120VAC
Current Drawn 0.1A AC
Height 6-3/4"
Diameter 4-1/2"
Standards cUL, UL 1638 and 1604 Listed, UL Class 1 Div 2, Groups A,B,C, D, Class II Div 2, Groups F, G, Class III, Marine UL 595 and 1598A Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In