Check Availability
  • EDWARDS SIGNALING 

    Warning Light

  • Item # 16G641
  • Mfr. Model # 105XBRMR120A
Warning Light
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16G641
Mfr. Model # 105XBRMR120A
UNSPSC #39111706
Shipping Weight 1.19 lbs
Country of Origin USA *
Item Warning Light
Color Red
Lamp Type LED
Flashes per Minute 65
Lamp Life 148,000 hr.
Lens Material Polycarbonate
Housing Material Glass Reinforced Thermoplastic Polyester
Mounting Surface
Rating UL Class 1 Div 2, Groups A,B,C, D, Class II Div 2, Groups F, G, Class III
Power Source 120VAC
Current Drawn 0.108A AC
Height 4-3/4"
Diameter 3-3/4"
Standards Marine UL 595 and 1598A Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In