Check Availability
  • EDWARDS SIGNALING 

    Warning Light

  • Item # 16G601
  • Mfr. Model # 125XBRMA120A
Warning Light
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16G601
Mfr. Model # 125XBRMA120A
UNSPSC #39111706
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Warning Light
Color Amber
Lamp Type LED
Flashes per Minute 65
Lamp Life 148,000 hr.
Lens Material Polycarbonate
Housing Material 33% Glass Filled Nylon
Mounting 1/2" Internal and 3/4" External Conduit Hub
Rating NEMA 4X
Power Source 120VAC
Current Drawn 0.108A AC
Height 3-7/8"
Diameter 3-1/4"
Standards cUL
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms