Check Availability
  • EDWARDS SIGNALING 

    Warning Light

  • Item # 16G506
  • Mfr. Model # 92C-N5
Warning Light
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16G506
Mfr. Model # 92C-N5
UNSPSC #39111706
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Warning Light
Color Clear
Lamp Type Strobe Tube
Flashes per Minute 65
Light Output 1,400,000 Candela
Lamp Life 5000 hr.
Lens Design Fresnel
Lens Material Polycarbonate
Housing Material Cast Steel
Mounting 1/2" NPT Pipe
Rating Weatherproof
Power Source 120VAC
Current Drawn 0.1A AC
Height 6-1/8"
Diameter 6"
Standards cUL, UL 1638 Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms