Check Availability
  • EDWARDS SIGNALING 

    Warning Light

  • Item # 16G489
  • Mfr. Model # 48XBRMA24D
Warning Light
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16G489
Mfr. Model # 48XBRMA24D
UNSPSC #39111706
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Warning Light
Color Amber
Lamp Type (6) LED
Flashes per Minute 65
Lamp Life 148,000 hr.
Lens Design Snap Mount
Lens Material Polycarbonate
Housing Material Polycarbonate/ABS
Mounting Panel/Conduit
Operating Temp. -31 Degrees to 150 Degrees F
Rating NEMA 4X
Power Source 24VDC
Current Drawn 0.215 A AC
Width 4.28"
Depth 4.28"
Height 4.21"
Diameter 4.28"
Voltage 24VDC
Standards UL, cUL
Includes Buna-N 70 Gasket
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms