Check Availability
  • EDWARDS SIGNALING 

    Warning Light

  • Item # 16G483
  • Mfr. Model # 125XBRiRGA24DB
Warning Light
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16G483
Mfr. Model # 125XBRiRGA24DB
UNSPSC #39111706
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Warning Light
Color Red, Green, Amber
Lamp Type (6) LED
Flashes per Minute 65, 120, 240
Lamp Life 148,000 hr.
Lens Design Integral Screw Mount
Lens Material Polycarbonate
Housing Material Nylon 33% Glass Filled
Mounting Panel/Conduit
Operating Temp. -31 Degrees to 150 Degrees F
Rating NEMA 4X
Power Source 24VDC
Current Drawn 0.15 A AC
Width 3-1/4"
Depth 3-1/4"
Height 3-7/8"
Diameter 3-1/4"
Voltage 24VDC
Standards UL, cUL
Includes Buna-N 70 Gasket
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms