Check Availability
  • EDWARDS SIGNALING 

    Trim Skirt, White

  • Item # 16X459
  • Mfr. Model # WG4WTS
Trim Skirt, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16X459
Mfr. Model # WG4WTS
UNSPSC #46191505
Catalog Page 0
Shipping Weight 2.5 lbs
Country of Origin China *
Item Trim Skirt
Finish White
Depth (In.) 2.25
Height (In.) 8.875
Length (In.) 5.875
Standards UL, ULC, CSFM
For Use With WG4W speakers
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.