Check Availability
  • EDWARDS SIGNALING 

    Threaded Footing,Polycarbonate,Gray

  • Item # 16G807
  • Mfr. Model # 270THF
Threaded Footing,Polycarbonate,Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16G807
Mfr. Model # 270THF
UNSPSC #39111706
Shipping Weight 0.29 lbs
Country of Origin Italy *
Item Threaded Footing
Color Gray
Width 2.66"
Depth 2.66"
Height 1.34"
Material Polycarbonate
For Use With 200 Class Stacklights
Mounting Surface
Includes Gasket
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.