Check Availability
  • EDWARDS SIGNALING 

    Temporal Horn,White

  • Item # 16X256
  • Mfr. Model # 2447TH-W
Temporal Horn,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use device indoors for audible signaling of a fire. Signal is hardwired from a control panel (sold separately).
Show More Close
 

Technical Specifications

Item # 16X256
Mfr. Model # 2447TH-W
UNSPSC #46191505
Catalog Page 2048
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Temporal Horn
Finish White
Mounting Surface or Flush
Alarm Current 40mA
Peak Output (dBA) 85
Depth (In.) 2-1/4
Height (In.) 5-1/2
Length (In.) 5-1/2
Ambient Temp. Limits (F) -40 to 150 Degrees
Humidity Range (% RH) 98
Voltage 24VDC or FWR
Standards UL, ULC, CSFM
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions