Check Availability
  • EDWARDS SIGNALING 

    Strobe,Marked Fire,White

  • Item # 16X357
  • Mfr. Model # EG1F-VM
Strobe,Marked Fire,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Visual device notifies guests and employees of an emergency. Designed to flash at the same rate when used with a compatible synchronization source (not included). Also features a selectable candela output with a switch on the side of the device; setting is visible even after installation. Fits standard single gang electrical boxes; no extension ring or trim plate required. Signals are hardwired from a control panel (sold separately). UL 1971 Listed for the hearing impaired.
Show More Close
 

Technical Specifications

Item # 16X357
Mfr. Model # EG1F-VM
UNSPSC #46191505
Shipping Weight 0.3 lbs
Country of Origin China *
Item Strobe
Type Marked Fire
Finish White
Mounting Flush or Surface
Alarm Current 103 to 311mA DC, 125 to 392mA FWR
Flash (Candela) 15/30/75/110
Depth (In.) 13/16
Height (In.) 4-1/2
Length (In.) 2-3/4
Ambient Temp. Limits (F) 32 to 120 Degrees
Humidity Range (% RH) 93
Voltage 24VDC, FWR
Standards UL, ULC, CSFM
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions