Check Availability
  • EDWARDS SIGNALING 

    Strobe,White

  • Item # 16X356
  • Mfr. Model # EG1-VM
Strobe,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Indoor device is used for loud areas and where occupants use hearing protection or are hearing impaired. Signal is hardwired from a control panel (sold separately).
Show More Close
 

Technical Specifications

Item # 16X356
Mfr. Model # EG1-VM
UNSPSC #46191505
Shipping Weight 23.05 lbs
Country of Origin China *
Item Strobe
Finish White
Mounting Flush or Surface
Alarm Current 103 to 311mA DC, 125 to 392mA FWR
Flash (Candela) 15/30/75/110
Depth (In.) 13/16
Height (In.) 4-1/2
Length (In.) 2-3/4
Ambient Temp. Limits (F) 32 to 120 Degrees
Humidity Range (% RH) 93
Voltage 24VDC, FWR
Standards UL, ULC, CSFM
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions