Check Availability
  • EDWARDS SIGNALING 

    Outdoor Speaker Strobe,Marked Fire,White

  • Item # 16X448
  • Mfr. Model # WG4WF-SVMC
Outdoor Speaker Strobe,Marked Fire,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16X448
Mfr. Model # WG4WF-SVMC
UNSPSC #46191505
Shipping Weight 2.56 lbs
Country of Origin China *
Item Outdoor Speaker Strobe
Type Fire Marking
Finish White
Mounting Flush or Surface
Alarm Current 106 to 319mA DC, 120 to 386mA FWR
Peak Output (dBA) 81/84/87/90
Flash (Candela) 15/29/70/87
Depth (In.) 2-1/4
Height (In.) 8-1/2
Length (In.) 5.625
Ambient Temp. Limits (F) -31 to 150 Degrees
Humidity Range (% RH) 95
Voltage Speaker: 25 or 70Vrms; Strobe: 24VDC, FWR
Standards UL, ULC, CSFM
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions