Check Availability
  • EDWARDS SIGNALING 

    Multi-Tone Horn,NEMA 3R,Division 2

  • Item # 13T111
  • Mfr. Model # 5530MD-24AW
Multi-Tone Horn,NEMA 3R,Division 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Multitone horn has 55-tone capability. For use in dusty and hazardous areas where a distinctive alert is required, and Division 2 locations. Designed for telephone and microphone paging in loud environments. Mounting brackets and hardware included.
Show More Close
 

Technical Specifications

Item # 13T111
Mfr. Model # 5530MD-24AW
UNSPSC #46191505
Catalog Page 2036
Shipping Weight 12.02 lbs
Country of Origin USA *
Item Multi-Tone Horn
Type NEMA 3R, Division 2
Overall Height (In.) 15
Overall Width (In.) 8-7/8
Overall Length (In.) 8
Enclosure Color Red
Enclosure Material Cast Zinc
Sensitivity (dB) 110
For Use With Mfr. No. E-FSC302, E-FSC502, E-FSC1004, and EBPS
Standards UL, CSFM
* This product's country of origin is subject to change

Compliance and Restrictions