Check Availability
  • EDWARDS SIGNALING 

    Miniature LED Lamp, T3-1/4, Double Contact Bayonet (BA15d), 24VAC/DC

  • Item # 16G724
  • Mfr. Model # 270LEDA24V
Miniature LED Lamp, T3-1/4, Double Contact Bayonet (BA15d), 24VAC/DC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16G724
Mfr. Model # 270LEDA24V
UNSPSC #39112102
Shipping Weight 0.045 lbs
Country of Origin Italy *
Item Miniature LED Lamp
Overall Bulb Shape T
Bulb Shape T3-1/4
Bulb Base Type Double Contact Bayonet (BA15d)
Voltage 24VAC/DC
Bulb Primary Application Stacklight
Average Bulb Life 100,000 hr.
Light Technology LED
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.