Check Availability
  • EDWARDS SIGNALING 

    Hi intensity clear strobe 20-30vdc

  • Item # 5KDG3
  • Mfr. Model # 105DHISTC-FJ
Hi intensity clear strobe 20-30vdc
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5KDG3
Mfr. Model # 105DHISTC-FJ
UNSPSC #46191505
Shipping Weight 1.95 lbs
Country of Origin USA *
Item Strobe
Finish Clear
Alarm Current 1.08A
Flash (Candela) 26
Depth (In.) 4-1/2
Height (In.) 6-3/4
Width (In.) 4-1/2
Voltage 20-30VDC
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions